Shop All Hydraulic Filters
Lenz
Filter Assembly Spin-On, 150 PSI, 60 Gpm, 1 1/4” NPTf Port, 221054
Mfr # 221054
Zoro # G2653879
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10
- Max. Pressure (PSI) 150
- Max. Flow GPM 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenz
- MFR # 221054
- Zoro # G2653879
- UPC # 615986038420
- Country of Origin United States
- Category Hydraulic Filters
Details
Micron Rating | 10 |
Max. Pressure (PSI) | 150 |
Max. Flow GPM | 60 |
Description
For use in low pressure, return-line applications with petroleum base fluids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- RHINO TOOL Top Throttle Kit, w/ Pro-Series (301600)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- Lenz Hydraulic Filtration