Shop All Hydraulic Filters
Lenz
Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4” NPTf
Mfr # 221009
Zoro # G2513912
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10
- Max. Pressure (PSI) 150
- Max. Flow GPM 55
- Weight 4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenz
- MFR # 221009
- Zoro # G2513912
- UPC # 615986038413
- Country of Origin United States
- Category Hydraulic Filters
Details
Micron Rating | 10 |
Max. Pressure (PSI) | 150 |
Max. Flow GPM | 55 |
Weight | 4 lbs. |
Description
For use in low pressure, return-line applications with petroleum base fluids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- DAYTON Motor, 1/3hp, D/D Blower (3LU80)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX32)
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- Lenz Hydraulic Filters