Shop All Breathers
Lenz
Filler Breather Screw-Ins Threaded: 3.3’’ Length, 1" NPT
Mfr # 221682
Zoro # G2513267
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Micron Rating | 40 |
Weight | 1 lbs. |
Description
Steel construction. Polyurethane foam element. For use with petroleum, mineral and waterbased fluid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (BH68 OH)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V66 (3B5V66)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- LENZ Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM (221660)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- Lenz Hydraulic Filtration