Shop All Breathers
Lenz
Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm
Mfr # 221661
Zoro # G2513510
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- Weight 1.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Micron Rating | 40 |
Weight | 1.8 lbs. |
Description
Zinc plated metal caps, 30 mesh nylon baskets, and cork gaskets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- LINCOLN INDUSTRIAL Lincoln Industrial 83753 Retractable Air Hose Reel - 0.3 8 in. x 50 ft. (LNI-83753)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- LENZ Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM (221660)
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- ZORO SELECT Reservoir Breather, Miniature (24W706)
- Lenz Breathers