Shop All Hydraulic Reservoir Suction Strainers
Lenz
Externally-Mounted NPT Tank Strainers (Bypass): 9.0 in. Overall Length, 2 in. NPT MALE
Mfr # 221276
Zoro # G903534661
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Ports (In.) 1 1/4” NPT
- Nominal Flow (GPM) 25
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221276
- Zoro # G903534661
- UPC # 615986057018
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
(F)NPT Ports (In.) | 1 1/4” NPT |
Nominal Flow (GPM) | 25 |
Weight | 3 lbs |
Description
All feature 100 mesh stainless steel pleated elements, and steel tank filter reducer bushings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Dixon GRIZZLY 60 Riding Lawn Mower Replacement Belt, B169 (B169)
- SMC Solenoid Air Control Valve, 24VDC (VFS3100-5FZ)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 25 Gpm (221217)
- LENZ Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221265)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/4 NPT MALE (221274)
- LENZ Internally-Mounted Tank Strainers Sump 11.8’’ Length, 100 Gpm (221211)
- LENZ Internally Mounted Tank Strainers: 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221200)
- LENZ Internally-Mounted Tank Strainers (Bypass): 11.8 in. Overall Length, 100 GPM, 3 NPT Port (221272)
- LENZ Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm (221254)
- Lenz Hydraulic Filtration