Shop All Hydraulic Reservoir Suction Strainers
Lenz
Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE
Mfr # 221275
Zoro # G203534712
original price:
$98.29
31% off
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Flow (GPM) 18
- (F)NPT Ports (In.) 1 NPT
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenz
- MFR # 221275
- Zoro # G203534712
- UPC # 615986057001
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
Nominal Flow (GPM) | 18 |
(F)NPT Ports (In.) | 1 NPT |
Weight | 2 lbs |
Description
All feature 100 mesh stainless steel pleated elements, and steel tank filter reducer bushings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-1/4 in OD x 1/8 in W, Nitrile Lip (9815)
- TOMPKINS Hose Protectors3.25"X6.00" ORANGE HOSE PROTECTOR 50PC (HP-06O-50PC)
- LENZ Internally-Mounted Tank Strainers Sump 11.8’’ Length, 100 Gpm (221211)
- LENZ Internally Mounted Tank Strainers: 3.1 in. Overall Length, 5 GPM, 1/2 NPT Port (221253)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/4 NPT MALE (221274)
- LENZ Internally-Mounted Tank Strainers Sump 8.0’’ Length, 30 Gpm (221206)
- LENZ Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm (221254)
- LENZ Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221265)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- Lenz Hydraulic Reservoir Suction Strainers