Shop All Disposable Gloves
Lentek
L750, Latex/Nitrile Blend Disposable Gloves, 7.5 mil Palm , Latex/Nitrile Blend, 2XL, 10 PK, Blue
Mfr # 5000081
Zoro # G602753684
product price: $21.39
/pk 10, $2.14/ea
Sold in multiples of 10 for $213.90
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Latex/Nitrile Blend
- Palm Thickness 7.5 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lentek
- MFR # 5000081
- Zoro # G602753684
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL |
Size - Numeric | 11 |
Details
Item | Latex/Nitrile Blend Disposable Gloves |
Color | Blue |
Material | Latex/Nitrile Blend |
Palm Thickness | 7.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | L750 |
Description
L750 Lentek Latex/Nitrile Blend 7.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XXL, 500 PK, Purple (XXL)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (30140B)
- MCKESSON CONFIDERM 3.0 Confirderm 3.0, Nitrile Exam Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (14-6N36EC)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- SAS SAFETY Thickster, Exam Grade Latex Disposable Gloves, 12.6 mil Palm, Latex, Powder-Free, M, Blue (SA6602-20)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- Lentek Gloves & Hand Protection