Shop All Disposable Gloves
Lentek
L750, Disposable Gloves, 7.5 mil Palm, Latex/Nitrile Blend, Powder-Free, XL, 10 PK, Blue
Mfr # 5000080
Zoro # G302753724
product price: $21.39
/pk 10, $2.14/ea
Sold in multiples of 10 for $213.90
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex/Nitrile Blend
- Palm Thickness 7.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lentek
- MFR # 5000080
- Zoro # G302753724
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Size - Numeric | 10 |
Details
Item | Disposable Gloves |
Color | Blue |
Material | Latex/Nitrile Blend |
Palm Thickness | 7.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | L750 |
Description
L750 Lentek Latex/Nitrile Blend 7.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Gloves, Goatskin Palm, 2XL, PR (86552/2XL)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- AVON PROTECTION Sunlight Outsert Assembly, For C50 (70501-157)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black (D13-05-011-100)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- CONDOR Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Blue (48UN17)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (7500PFXL)
- XPOSE SAFETY Disposable Poly Gloves, Poly, M, Clear (P500-M)
- Lentek Disposable Gloves