Shop All Utility Knives
Lenox
Utility Knife Utility, 5 in L
Mfr # 20354-SSFK1
Zoro # G4759422
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Includes (3) Titanium Edge Blades
- Handle Type Comfort Grip
- Handle Color Gold, White
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20354-SSFK1
- Zoro # G4759422
- UPC # 082472203547
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 5 in |
Description
Utility Knife, Application Multipurpose, Blade Edge Type Plain, Blade Material Bi-Metal with Titanium Edge, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- TEST PRODUCTS INTL Caliper Fractional Elec Digital, 0-6" (3C350)
- PROTO Wire Twister Pliers, 8 3/8 In L, Manual (J190)
- CUSTOM LEATHERCRAFT Bag Big Mouth 14 Pocket (1161)
- LENOX Utility Knife Utility, 5 1/2 in L (20353-SSRK1)
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- STANLEY Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter (10-499)
- SMITHS Knife Sharpener 2 Step (CCKS)
- Lenox Knives, Cutters & Snips