Shop All Utility Knives
Lenox
Utility Knife Utility, 5 1/2 in L
Mfr # 20353-SSRK1
Zoro # G2340843
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Stores (5) Blades
- Blade Material Bi-Metal with Titanium Edge
- Blade Change Press Release
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20353-SSRK1
- Zoro # G2340843
- UPC # 082472203530
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1 in |
Blade Projection Length | 6 3/4 in |
Length- Overall/Blade Projection | 5 1/2 in / 6 3/4 in |
Description
The LENOX 20353-SSRK1 Utility Knife is a handy tool for all your cutting needs. The comfort grip makes it easy to use and the blade storage allows you to keep blades organized. With a comfortable grip, this utility knife offers better control and greater ease of use. The retractable blade provides safe and easy access to blades when you need them. The aluminum handle stores blades, making it easier for you to replace used ones or carry extra blades with you on the go. The LENOX Utility Knife is an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- BOSCH Spiral Flute Screw Extractor Set 5pc. (BSPE5S)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Hex Bit Socket, 6 Pts (35276)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- BESSEY BESSEY 013-D-BKPH Folding Utility Knife (013-D-BKPH)
- ALLWAY Soft Grip Snap Blade Box Cutter, 3 Blades (RK7)
- U-LINE Olfa SelfRetracting Knife (ULIH-3556)
- OLFA Safety Knife, Self-Retracting, Safety Blade, Stainless steel (SK-14)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- Lenox Knives, Cutters & Snips