Shop All Pipe & Tubing Cutters
Lenox
Tubing Cutter Set, Copper, Manual
Mfr # 14833TSK
Zoro # G5157232
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in, 1/2 in, 3/4 in
- Cuts Copper
- Body Material Steel
- Includes 14830TS12, 14831TS34, 14832TS1
- Cutting Action Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 14833TSK
- Zoro # G5157232
- UPC # 082472148336
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 3 in, 3 1/2 in, 4 in |
Tool Length | 3 in, 3 1/2 in, 4 in |
Outside Dia. Cutting Capacity | 0.5 in - 1 in |
Details
Cutting Capacity | 1 in, 1/2 in, 3/4 in |
Cuts | Copper |
Body Material | Steel |
Includes | 14830TS12, 14831TS34, 14832TS1 |
Cutting Action | Standard Wheel Cutter |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 14829TSB |
Item | Tubing Cutter Set |
Features | Compact Design, Less Burr, More Cuts, No Rusting, Quick-Identification |
Hose Capacity (In.) | 1/2, 3/4, 1 |
Product Type | Tight Spaces Tubing Cutter Kit |
Replacement Blade | 14829TSB |
Maximum Cutting Capacity | 1 in |
Material Application | Copper |
Minimum Cutting Capacity | 0.5 in |
Description
Tubing Cutter Set, Maximum Cutting Capacity 1 in, Minimum Cutting Capacity 0.5 in, Material Application Copper, Tool Length 3 in, 3 1/2 in, 4 in, Cutting Action Standard Wheel Cutter, Blade Material Steel, Body Material Steel, Features Compact Design, Less Burr, More Cuts, No Rusting, Quick-Identification, Includes 14830TS12, 14831TS34, 14832TS1, Product Type Tight Spaces Tubing Cutter Kit, Replacement Blade 14829TSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- B & K Wash Machine Valve Hot (102-209)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- SLOAN Optima Efx375.000.0000 Cp Sensor Faucet (3324087)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- LENOX RATCHETING TUBING CUTTER BLADE 2-3 (LXHT14124)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, S2 REPLACEMENT BLADE (12126)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, R1 REPLACEMENT BLADE (12127)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- Lenox Plumbing Tools