Shop All Pipe & Tubing Cutters
Lenox
Tubing Cutter, Plastic, CPVC, PVC, PEX
Mfr # 12122S2
Zoro # G0714691
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-5/16 in
- Cuts CPVC, PEX, Plastic, PVC
- Body Material Aluminum
- Handle Material Rubber
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 12122S2
- Zoro # G0714691
- UPC # 082472121223
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 1/2 in |
Overall Length (In.) | 8-1/2 |
Tool Length | 8 1/2 in |
Outside Dia. Cutting Capacity | 1 in - 1.31 in |
Details
Cutting Capacity | 1-5/16 in |
Cuts | CPVC, PEX, Plastic, PVC |
Body Material | Aluminum |
Handle Material | Rubber |
Cutting Action | Standard Shear |
Handle Design | Rubbered for Grip |
Blade Material | Steel |
Features | Comfortable Grips, Durable Construction, Easy Open and Close, Perfect Cuts, Straight and Easy |
Replacement Wheel | Mfr. No. 12126S2B |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Material Application | CPVC |
Maximum Cutting Capacity | 1 5/16 in |
Minimum Cutting Capacity | 1 in |
Replacement Blade | Mfr. No. 12126S2B |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application CPVC, Cutting Action Standard Shear, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 1 5/16 in, Tool Length 8 1/2 in, Body Material Aluminum, Blade Material Steel, Features Comfortable Grips, Durable Construction, Easy Open and Close, Perfect Cuts, Straight and Easy, Handle Design Rubbered for Grip, Handle Material Rubber, Includes -, Replacement Blade Mfr. No. 12126S2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- BK RESOURCES Stainless Steel Wrist Blade Handle Kits For Evolution Series Faucets (EVO-WBH)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- ELKAY Cane Apron (LKAPREZL)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- LENOX Tubing Cutter Set, Copper, Manual (14833TSK)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- LENOX Tubing Cutter 21011 (21011TC138)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, S2 REPLACEMENT BLADE (12126)
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- REED Replacement Cutter Wheel, For Use With: H6 Hinged Cutter and Wheeler Rex 95061 Pipe Cutter, 0.39 in (HS6)
- Lenox Pipe & Tubing Cutters