Shop All Pipe & Tubing Cutters
Lenox
Tubing Cutter, Copper, Manual
Mfr # 14832TS1
Zoro # G5157135
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in
- Cuts Copper
- Body Material Steel
- Cutting Action Standard Wheel Cutter
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 14832TS1
- Zoro # G5157135
- UPC # 082472148329
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 4 in |
Tool Length | 4 in |
Outside Dia. Cutting Capacity | 1 in |
Details
Cutting Capacity | 1 in |
Cuts | Copper |
Body Material | Steel |
Cutting Action | Standard Wheel Cutter |
Blade Material | Steel |
Features | Less Burr, More Cutscompact Design, No Rusting, Quick-Identification |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. 14829TSB |
Product Type | Tight Spaces Tubing Cutter |
Hose Capacity (In.) | 1 |
Material Application | Copper |
Maximum Cutting Capacity | 1 in |
Replacement Blade | Mfr. No. 14829TSB |
Description
Tubing Cutter, Product Type Tight Spaces Tubing Cutter, Material Application Copper, Cutting Action Standard Wheel Cutter, Maximum Cutting Capacity 1 in, Tool Length 4 in, Body Material Steel, Blade Material Steel, Features Less Burr, More Cutscompact Design, No Rusting, Quick-Identification, Replacement Blade Mfr. No. 14829TSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (21912)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- LENOX Tubing Cutter, Plastic, CPVC, PVC, PEX (12122S2)
- LENOX Tubing Cutter 21011 (21011TC138)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, R1 REPLACEMENT BLADE (12127)
- LENOX Tubing Cutter Set, Copper, Manual (14833TSK)
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- LENOX Tubing Cutter, Copper, Manual (14830TS12)
- B & K Dial Silver Brass Copper Tube Cutter (4350)
- Lenox Plumbing Tools