Shop All Pipe & Tubing Cutters
Lenox
Tubing Cutter, Copper, Manual
Mfr # 14830TS12
Zoro # G5157257
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2 in
- Cuts Copper
- Body Material Steel
- Cutting Action Standard Wheel Cutter
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 14830TS12
- Zoro # G5157257
- UPC # 082472148305
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 3 in |
Tool Length | 3 in |
Outside Dia. Cutting Capacity | 0.5 in |
Details
Cutting Capacity | 1/2 in |
Cuts | Copper |
Body Material | Steel |
Cutting Action | Standard Wheel Cutter |
Blade Material | Steel |
Features | Less Burr, More Cutscompact Design, No Rusting, Quick-Identification |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. 14829TSB |
Product Type | Tight Spaces Tubing Cutter |
Hose Capacity (In.) | 1/2 |
Material Application | Copper |
Replacement Blade | Mfr. No. 14829TSB |
Maximum Cutting Capacity | 1/2 in |
Description
Tubing Cutter, Product Type Tight Spaces Tubing Cutter, Material Application Copper, Cutting Action Standard Wheel Cutter, Maximum Cutting Capacity 1/2 in, Tool Length 3 in, Body Material Steel, Blade Material Steel, Features Less Burr, More Cutscompact Design, No Rusting, Quick-Identification, Replacement Blade Mfr. No. 14829TSB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- PLASTIC TRENDS TEE PVC SEWER&DR 6""HXHXH (P106)
- EVERFLOW Press Ball Valve, Brass 3/4" (810R034-NL)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. IPS XL Press Ring Set for M18 FORCE LOGIC Long Throw Press Tool (49-16-2698)
- LENOX Tubing Cutter 21011 (21011TC138)
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- LENOX Tubing Cutter, Plastic, 8-1/2 In. L (12121S1)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, R1 REPLACEMENT BLADE (12127)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, S2 REPLACEMENT BLADE (12126)
- MILWAUKEE TOOL 1/2" Mini Copper Tubing Cutter (48-22-4250)
- Lenox Pipe & Tubing Cutters