Shop All Step Drill Bits
Lenox
Step Drill Bits
Mfr # 30908VB8
Zoro # G601800389
original price:
$55.44
20% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 3/16 in to 7/8 in
- Impact Rated Yes
- Drill Bit Sizes Included 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Decimal Equivalent 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 30908VB8
- Zoro # G601800389
- UPC # 082472309089
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 7/8 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Flute Length | 2 3/32 in |
Overall Length | 3 3/16 in |
Maximum Hole Size | 7/8 in |
Minimum Hole Size | 3/16 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 1 1/16 in |
Maximum Drilling Depth | 2 3/32 in |
Number Hole Sizes | 12 |
Description
Step Drill Bits, High Speed Steel, Black Oxide, 3/16 in to 7/8 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 3/16 in Overall Length, Maximum Drilling Depth 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- PERFORMANCE TOOL 9-Pc Star Bit Socket Set, W1178 (W1178)
- LENOX Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats (30888VB11)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- LENOX Step Drill Bits (30883VB3)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- Lenox Step Drill Bits