Shop All Step Drill Bits
Lenox
Step Drill Bits
Mfr # 30883VB3
Zoro # G001800392
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 1/4 in to 3/4 in
- Impact Rated Yes
- Decimal Equivalent 0.7
- Drill Bit Sizes Included 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 30883VB3
- Zoro # G001800392
- UPC # 082472308839
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Flute Length | 1 19/32 in |
Overall Length | 2 13/16 in |
Maximum Hole Size | 3/4 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 1 19/32 in |
Minimum Hole Size | 1/4 in |
Shank Length | 1 1/16 in |
Shank Diameter | 1/4 in |
Number Hole Sizes | 9 |
Description
Step Drill Bits, High Speed Steel, Black Oxide, 1/4 in to 3/4 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 2 13/16 in Overall Length, Maximum Drilling Depth 1 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- STANLEY Nut Driver Set, 6 Pieces, SAE, Solid (62-541)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR009-120)
- POWERWELD F-Clamp, 24" (F-1200-24)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- LENOX Step Drill Bit, Hole Size 7/8" (30887VB7)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- LENOX Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats (30888VB11)
- WESTWARD HSS Step Drill Bit 5 Sizes, 7/8-1-3/8" (19N141)
- Lenox Drill Bits