Shop All Step Drill Bits
Lenox
Step Drill Bit, Hole Size 7/8"
Mfr # 30887VB7
Zoro # G3787438
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Overall Length 2 1/4 in
- Drill Bit Sizes Included 7/8 in
- Decimal Equivalent 0.875
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 30887VB7
- Zoro # G3787438
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Overall Length | 2 1/4 in |
Drill Bit Sizes Included | 7/8 in |
Minimum Hole Size | 7/8 in |
Number Hole Sizes | 1 |
Maximum Hole Size | 7/8 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 1 in |
Shank Diameter | 1/4 in |
Details
Impact Rated | Yes |
Item | Step Drill Bit |
Decimal Equivalent | 0.875 |
Primary Material Application | Steel |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Series | VARI-BIT |
Cutting Direction | Right Hand |
Sub Brand | Vari-Bit |
Drill Bit Point Type | Split Point |
Description
Step Drill Bit, High Speed Steel, Black Oxide, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 2 1/4 in Overall Length, Maximum Drilling Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- FEIN Safety Hood (31810300000)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- LENOX Step Drill Bits (30908VB8)
- LENOX Step Drill Bits (30883VB3)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- LENOX , Vari-Bits VB-4 3/8in. Chuck 3/16in. to 1/2in. Holes (30884)
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- Lenox Step Drill Bits