Shop All Snips
This Product is Discontinued
Lenox
Snap Lock Punch, Straight/Curve, 8 3/4 in, Stainless Steel (Discontinued)
Mfr # SL1
Zoro # G5191015
This Product is Discontinued
Key Features
- Cutting Action Straight/Curve
- Overall Length 8 3/4 in
- Material Stainless Steel
- Features Comfortable Grips; Reinforced Chrome Silicone Valve-Quality Wire Lasts for a Lifetime
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 3/4 in |
Jaw Width | 3/4 in |
Cutting Length | 3/8 in |
Cutting Width | 3/8 in |
Jaw Depth | 1/2 in |
Creates Hole Size | 1/4 in x 3/8 in |
Details
Cutting Action | Straight/Curve |
Material | Stainless Steel |
Features | Comfortable Grips; Reinforced Chrome Silicone Valve-Quality Wire Lasts for a Lifetime |
Number of Pieces | 1 |
Safety Latch | Yes |
Metal Gauge | 18 Sheet Metal, 22 SS |
Handle Design | Overmolded |
Handle Color | Blue/White |
Item | Snap Lock Punch |
Maximum Jaw Opening | 1/4 in |
Punch Type | Sheet Metal Punch |
Grip Style | Plain |
Maximum Material Thickness | Sheet Metal: 18 ga, Stainless Steel: 22 ga |
Frame Material | Stainless Steel |
Jaw Opening Type | Spring Return |
Description
Snap Lock Punch, Punch Type Sheet Metal Punch, Application Sheet Metal Fabrication, Creates Hole Size 1/4 in x 3/8 in, Overall Length 8 3/4 in, Maximum Jaw Opening 1/4 in, Maximum Material Thickness Sheet Metal: 18 ga, Stainless Steel: 22 ga, Grip Style Plain, Jaw Opening Type Spring Return, Features Reinforced Chrome Silicone Valve-Quality Wire Lasts for a Lifetime, Frame Material Stainless Steel, Handle Color Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.