Shop All Snips
Lenox
Sheet Metal Crimper, 9-3/4", Stainless Steel
Mfr # C5
Zoro # G5157223
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Material Stainless Steel
- Features Comfortable Grips, Ultimate Spring Durability
- Safety Latch Yes
- Metal Gauge 18 Sheet Metal, 22 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9 3/4 in |
Overall Length - Sheet Metal Tool | 9 3/4 in |
Jaw Depth | 1 5/8 in |
Depth Marking - Sheet Metal Tools | No Markings |
Depth Marking | No Markings |
Details
Material | Stainless Steel |
Features | Comfortable Grips, Ultimate Spring Durability |
Safety Latch | Yes |
Metal Gauge | 18 Sheet Metal, 22 SS |
Handle Design | Overmolded |
Item - Sheet Metal Crimper | Sheet Metal Crimper |
Number of Blades | 5 |
Handle Color | Blue/White |
Item | Sheet Metal Crimper |
Max. Capacity - Sheet Metal Tool | 18 ga Mild Steel, 22 ga Stainless Steel |
Includes Safety Latch | Yes |
Stainless Steel Gauge - Maximum | 22 ga |
Mild Steel Gauge - Maximum | 22 ga |
Grip Style | Deluxe Cushion |
Jaw Material | Stainless Steel |
Compatible Material | Sheet Metal, Stainless Steel |
Description
If you are working with sheet metal, the Lenox C5 Sheet Metal Crimper is the tool for you. It has a comfortable grip and it is made of stainless steel. The sheet metal crimper's jaws have been reinforced to provide a lifetime of performance. It also features chrome silicone valve quality wire that will last for years to come. This 9 3/4" long tool has an 18 ga mild steel capacity and 22 ga stainless steel capacity. The handle color is blue/white, and it comes with a safety latch feature. The Lenox C5 Sheet Metal Crimper is the durable tool that will meet your demands in sheet metal work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Flexible 4" Patching Knife, Pro-Grip, Best (218189)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO35/64)
- LENOX Hand Notcher, 30 Degrees V-Notch, 9 1/4 in, Stainless Steel (N2)
- LENOX Aviation Snip, Left, 10 in, Stamped 1074 HCS (22101)
- TENG TOOLS Straight Tin Snips - - 490 (490)
- CRAFTSMAN Right Cut Aviation Snips (CMHT73557)
- IRWIN Offset Snip, Left/Straight/Angles or Curves, 9 1/2 in, Hot Drop Forged Blades (2073211)
- MALCO Hand Seamer, 8-3/4", Forged steel (S6R)
- CRESCENT WISS SNIPS LH CMPND AV 9-3/4"" (M1R)
- Lenox Snips