Shop All Hole Saws
Lenox
SAW HOLE5/8""BIMETAL
Mfr # 2079269
Zoro # G1923202
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.001 in
- Width 0.778 in
- Height (in) 5.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.001 in |
Width | 0.778 in |
Height (in) | 5.185 in |
Details
Item | Hole Saw Blade |
Description
Lenox 5/8 in. Bi-Metal Hole Saw 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 8MM HSS Se 8.10 X 18.25 Drill 17.45 X 66.66 Body 11.11 X 23.79 Shank (70-L3-383)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- Lenox Hole Saws