Shop All Cutter Parts
Lenox
Replacement Blade for 3ZJF9
Mfr # 12126S2B
Zoro # G1693124
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Impact Rated No
- For Use With Tubing Cutter
- For Use With Mfr. Model Number 12122S2
- Type Tubing Cutter blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 12126S2B
- Zoro # G1693124
- UPC # 082472121261
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Material | Carbon Steel |
Impact Rated | No |
For Use With | Tubing Cutter |
For Use With Mfr. Model Number | 12122S2 |
Type | Tubing Cutter blade |
Item | Replacement Cutter Blade |
Accessory Type | Tube Cutter |
Compatible with Manufacturer Model Number | 12122S2 |
Compatible with Brand | Lenox |
Product Type | Replacement Cutter Blade |
Compatible Material | CPVC |
Quantity | 1 |
Compatible Grainger Part Number | 3ZJF9 |
Compatible Manufacturer Part Number | 12122S2 |
Compatible with Manufacturer Model Number [NEW] | 12122S2 |
Compatible with Manufacturer Part Number | 12122S2 |
Compatible Manufacturer Model Number | 12122S2 |
For Use with Mfr. Model Number | 12122S2 |
Description
Replacement Cutter Blade, Compatible with Manufacturer Model Number 12122S2, Compatible Material CPVC, Compatible with Grainger Part Number 3ZJF9, Material Carbon Steel, Compatible with Brand Lenox, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B3)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- LENOX Repl Cutting Wheel, Steel, PK2 (14829TSB)
- LENOX Snap Back Arbor (1779772)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- LENOX Wheels Sold In, PK2 (21192TCW158C2)
- GREENLEE 50120344 12034 Tsg-3, Lead Set (TSG-3)
- Lenox Hand Tool Parts