Shop All Cutter Parts
Lenox
Replacement Blade for 3ZJF8
Mfr # 12125S1B
Zoro # G3141756
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Mfr. Model Number 12121S1
- Impact Rated No
- For Use With Tubing Cutter
- Type Tubing Cutter blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 12125S1B
- Zoro # G3141756
- UPC # 082472121254
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Material | Stainless Steel |
For Use With Mfr. Model Number | 12121S1 |
Impact Rated | No |
For Use With | Tubing Cutter |
Item | Replacement Cutter Blade |
Type | Tubing Cutter blade |
Compatible with Brand | Lenox |
Compatible with Manufacturer Model Number | 12121S1 |
Accessory Type | Tube Cutter |
Product Type | Replacement Cutter Blade |
Compatible Material | PEX |
Quantity | 1 |
Compatible with Manufacturer Model Number [NEW] | 12121S1 |
Compatible with Manufacturer Part Number | 12121S1 |
Compatible Grainger Part Number | 3ZJF8 |
Compatible Manufacturer Part Number | 12121S1 |
Compatible Manufacturer Model Number | 12121S1 |
For Use with Mfr. Model Number | 12121S1 |
Description
Replacement Cutter Blade, Compatible with Manufacturer Model Number 12121S1, Compatible Material PEX, Compatible with Grainger Part Number 3ZJF8, Material Stainless Steel, Compatible with Brand Lenox, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- DYNABRADE Dynabrade DYN-11203 Contact Arm (DYN-11203)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- DIABLO 2-1/4" Carbide Tipped Hole Saw (DHS2250CT)
- LENOX Replacement Blade for 3ZJG2 (12128R2B)
- LENOX Snap Back Arbor (1779772)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- LENOX Wheels Sold In, PK2 (21192TCW158C2)
- LENOX Replacement Blade for 3ZJF9 (12126S2B)
- GREENLEE Chain Assy, Vise- 36 (29631)
- Lenox Hand Tool Parts