Shop All Cutter Parts
Lenox
Repl Cutting Wheel, Steel, PK2
Mfr # 14829TSB
Zoro # G5157266
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Cutter Wheels
- For Use With Mfr. No. 14832TS1, 14830TS12, 14831TS34 Tight Space Tube Cutters
- Impact Rated No
- For Use With Mfr. Model Number 14830TS12, 14831TS34, 14832TS1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 14829TSB
- Zoro # G5157266
- UPC # 082472148299
- Country of Origin China
- Category Cutter Parts
Details
Material | Steel |
Includes | (2) Cutter Wheels |
Item | Replacement Cutting Wheel |
For Use With | Mfr. No. 14832TS1, 14830TS12, 14831TS34 Tight Space Tube Cutters |
Impact Rated | No |
For Use With Mfr. Model Number | 14830TS12, 14831TS34, 14832TS1 |
Product Type | Replacement Cutter Wheel |
Compatible Material | Steel |
Compatible with Manufacturer Model Number | 14830TS12, 14831TS34, 14832TS1 |
Quantity | 2 |
Compatible Manufacturer Part Number | 14830TS12, 14831TS34, 14832TS1 |
Compatible with Manufacturer Model Number [NEW] | 14830TS12, 14831TS34, 14832TS1 |
Compatible Grainger Part Number | 22FE94, 22FE95, 22FE96, 22FE98 |
Compatible with Manufacturer Part Number | 14830TS12, 14831TS34, 14832TS1 |
Compatible Manufacturer Model Number | 14830TS12, 14831TS34, 14832TS1 |
For Use with Mfr. Model Number | 14830TS12, 14831TS34, 14832TS1 |
Description
Replacement Cutting Wheel, Compatible with Manufacturer Model Number 14830TS12, 14831TS34, 14832TS1, Compatible Material Steel, Compatible with Grainger Part Number 22FE94, 22FE95, 22FE96, 22FE98, Material Steel, Includes (2) Cutter Wheels, Product Type Replacement Cutter Wheel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- HHIP MT2 Shank 3" 4-Jaw Scroll Lathe Chuck (3900-4707)
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (707)
- LENOX Wheels Sold In, PK2 (21192TCW158C2)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- LENOX Replacement Blade for 3ZJG2 (12128R2B)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- LENOX Snap Back Arbor (1779772)
- GENERAL TOOLS Tube Cutter Wheel, 3ZG73/74/94, PK2 (RW121/2)
- Lenox Cutter Parts