Shop All Reciprocating Saw Blades
Lenox
Reciprocating Saw Blades, 8 in L, Steel
Mfr # 20563S818R
Zoro # G407630456
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Material Steel
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20563S818R
- Zoro # G407630456
- UPC # 082472205633
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 8 in |
Blade Width | 3/4 in |
Cut Width | 0.035 in |
Details
Teeth per Inch | 18 |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Material | Steel |
Blade Thickness | 1/32 in |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blades, Primary Material Application Medium Metal, Materials Cut Medium Metal, Thin Metal, Blade Length 8 in, Blade Width 3/4 in, Teeth per Inch 18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- MILWAUKEE TOOL Adjustable Wrench Set w/Cheat Pipe Wrnch (48-22-7400, 48-22-7314)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20581S810R)
- LENOX Reciprocating Saw Blade, 25 PK (21229B9110GR)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR12110CT)
- LENOX Blade, PK50, 50 PK (22758OSB110R)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- Lenox Reciprocating Saw Blades