Shop All Reciprocating Saw Blades
Lenox
Reciprocating Saw Blades, 6 in L, Steel
Mfr # 20569S624R
Zoro # G107630428
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Thin Metal
- Length 6 in
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20569S624R
- Zoro # G107630428
- UPC # 082472205695
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Blade Width | 3/4 in |
Cut Width | 0.035 in |
Details
Application | Thin Metal |
Teeth per Inch | 24 |
For Use With Saw Type | Reciprocating Saws |
Material | Steel |
Blade Thickness | 1/32 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blades, Primary Material Application Thin Metal, Materials Cut Thin Metal, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 24, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- BOSCH Vacuum Hose Adapter, For No. ROS65VC (VAC024)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20565S614R)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20523B966R)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- Lenox Power Saw Blades