Shop All Reciprocating Saw Blades
Lenox
Reciprocating Saw Blades, 6 in L, Steel
Mfr # 20561S610R
Zoro # G307630662
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Metal, Plastic
- Height 3/4 in
- Length 6 in
- For Use With Saw Type Reciprocating Saws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20561S610R
- Zoro # G307630662
- UPC # 082472205619
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6 in |
Blade Width | 3/4 in |
Cut Width | 0.035 in |
Details
Teeth per Inch | 10 |
Application | Wood, Metal, Plastic |
For Use With Saw Type | Reciprocating Saws |
Material | Steel |
Blade Thickness | 1/32 in |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blades, Primary Material Application Wood, Metal, Plastic, Materials Cut Wood, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 10, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum Welded End Cap (22-513)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-24-2BES)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20565S614R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22764OSB6114R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (205126066R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (810GR)
- LENOX 9" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954462)
- DIABLO 9" L x Specialty Cutting Reciprocating Saw Blade (DS0905FG5)
- Lenox Reciprocating Saw Blades