Shop All Hole Saws
Lenox
ONE PC DMND HOLESW 5/16""
Mfr # 121085DGDS
Zoro # G4628879
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Diamond Coated
- Length 1.9 in
- Width 0.4 in
- Height (in) 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1.9 in |
Width | 0.4 in |
Height (in) | 6.2 in |
Details
Tooth Material | Diamond Coated |
Item | Hole Saws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- HHIP Wire Measuring Gage (4901-0048)
- LENOX Hole Saw (LXAH3114)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- LENOX Hole Saw, Bi-Metal, Saw Dia 1" (3001616L)
- LENOX Hole Saw (LXAH3158)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- Lenox Hole Saws