Shop All Hole Saws
Lenox
ONE PC DMND HOLESW 1""D
Mfr # 1211416DGDS
Zoro # G4628711
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Diamond Coated
- Width 1.1 in
- Length 2.4 in
- Height (in) 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1.1 in |
Length | 2.4 in |
Height (in) | 6.2 in |
Details
Tooth Material | Diamond Coated |
Item | Hole Saws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- MOUNTAIN Dead Blow Hammer Set, 4Pc (4044)
- LENOX SAW HOLE 4-3/4"" W/ARBR (1773008)
- LENOX HOLE SAW BI-METAL 3-1/8"" (2079613)
- LENOX Hole Saw (LXAH3138)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- LENOX Hole Saw (LXAH3358)
- LENOX Hole Saw (LXAH3312)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- Lenox Hole Saws