Shop All Snips
This Product is Discontinued
Lenox
Offset Snip, Left, 9 1/2 in, Forged and Stamped 1074 HCS (Discontinued)
Mfr # 22206
Zoro # G3422124
This Product is Discontinued
Key Features
- Cutting Action Left
- Overall Length 9 1/2 in
- Material Forged and Stamped 1074 HCS
- Features Long Blade Life; Comfortable Grips; Ultimate Spring Durability
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9 1/2 in |
Cutting Length | 1 1/4 in |
Description
This Lenox 22206 Offset Snip is a versatile tool that can help you get the job done. The offset snips have a long blade life and comfortable grips, which means you can work with them for longer periods of time. This offset snip has a long blade life because it is forged and stamped from 1074 HCS steel. Its handles are ergonomically designed to provide comfort when in use. The blades have nonserrated cutting edges, so they won't tear or fray your material as you cut through it. This offset snip has a red handle and measures 9 1/2 in., while its cutting length is 1 1/4 in. The Lenox 22206 Offset Snip offers all the features needed to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.