Shop All Spray Cooling Systems
This Product is Discontinued
Lenox
Micronizer Jr (Discontinued)
Mfr # 68260
Zoro # G2223471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lines 1
- Control Type Manual Knob
- Air Inlet (In.) 1/4 NPT
- Air Inlet Pressure (PSI) 40 - 90
- Valves Manual Air Shut Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68260
- Zoro # G2223471
- UPC # 082472682601
- Country of Origin United States
- Category Spray Cooling Systems
Dimensions
Inlet Thread Size | 1/4 in |
Coolant Hose Inside Dia. | 1/4 in |
Coolant Hose Length | 6 ft |
Description
Mist Coolant System, Coolant Compatibility Semi-Synthetic, Max. Operating Pressure 90 psi, NPT, Reservoir Capacity 7 oz, Control Mode Manual Knob, Nozzle Type Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.