Shop All Spray Cooling Systems
This Product is Discontinued
Lenox
Micronizer (Discontinued)
Mfr # 68150
Zoro # G0472114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lines 2
- Control Type Manual Knob
- Air Inlet (In.) 1/4 NPT
- Air Inlet Pressure (PSI) 40 - 90
- Valves Manual Air Shut Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68150
- Zoro # G0472114
- UPC # 094713332671
- Country of Origin United States
- Category Spray Cooling Systems
Dimensions
Inlet Thread Size | 1/4 in |
Details
Item | Mist Coolant System |
Number of Lines | 2 |
Control Type | Manual Knob |
Air Inlet (In.) | 1/4 NPT |
Air Inlet Pressure (PSI) | 40 - 90 |
Valves | Manual Air Shut Off |
Application | For Band Saw Blades 1 1/4 in And Larger |
Filter Element | Yes |
Features | See-Through 32 oz Reservoir with No Nozzle |
Number of Siphon Lines Included | 2 |
Min. Operating Air Pressure | 40 psi |
Max. Operating Pressure | 90 psi |
Control Mode | Manual Knob |
Control Valve Type | Manual Air Shut-Off |
Inlet Thread Type | NPT |
Description
Mist Coolant System, Max. Operating Pressure 90 psi, NPT, Control Mode Manual Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.