Shop All Spray Cooling Systems
This Product is Discontinued
Lenox
Micronizer (Discontinued)
Mfr # 68090
Zoro # G0625432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lines 1
- Control Type Manual Knob
- Air Inlet (In.) 1/4 NPT
- Air Inlet Pressure (PSI) 80 - 100
- Features See Through 32 oz Reservoir With Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68090
- Zoro # G0625432
- UPC # 082472680904
- Country of Origin United States
- Category Spray Cooling Systems
Dimensions
Inlet Thread Size | 1/4 in |
Details
Item | Mist Coolant System |
Number of Lines | 1 |
Control Type | Manual Knob |
Air Inlet (In.) | 1/4 NPT |
Air Inlet Pressure (PSI) | 80 - 100 |
Features | See Through 32 oz Reservoir With Nozzle |
Application | For Band Saw Blades 1 1/4 in And Larger |
Valves | Manual Air Shut Off |
Filter Element | Yes |
Min. Operating Air Pressure | 80 psi |
Compatible with Product Type | Larger Band Saw Machines Using 1-1/4 in and Wider Blades |
Number of Siphon Lines Included | 1 |
Inlet Thread Type | NPT |
Control Valve Type | Manual Air Shut-Off |
Max. Operating Pressure | 100 psi |
Number of Coolant Hose Outlets | 1 |
Nozzle Type | Lenox Saw |
Reservoir Capacity | 32 oz |
Compatible with Brand | Lenox C/AI |
For Use With | Production Sawing Operations |
Includes | 32 oz Reservoir, Manual On/Off Switch, One-Line Unit with Lenox Saw Nozzle |
Control Mode | Manual Knob |
Description
Mist Coolant System, Max. Operating Pressure 100 psi, NPT, Reservoir Capacity 32 oz, Control Mode Manual Knob, Nozzle Type Lenox Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.