Shop All Cutting, Tapping, and Grinding Fluids
This Product is Discontinued
Lenox
Lubricant Stick, White, Stick (Discontinued)
Mfr # 68020
Zoro # G6397566
This Product is Discontinued
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Fluid Type Lubricant
- Container Size 14.5 oz
- Base Oil Petroleum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68020
- Zoro # G6397566
- UPC # 082472680201
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 14.5 oz |
Details
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Lubricant |
Base Oil | Petroleum |
Color | White |
Application | Mannually Applied Lubricant Stick for Extreme Pressure Applications |
For Use With | Ferrous & non-ferrous metals |
Physical Form | Solid |
Container Type | Stick |
Item | Lubricant |
Standards | OSHA Hazard Communication |
Features | Extreme Pressure Lubricant, Prevents The Buildup of Frictional Heat, Designed for Band Saw Blades and Other Cutting Tools, Improves Overall Tool Life and Productivity When Sawing, Drilling, Milling, Grinding, Threading, and Tapping, Multi-Use, Can Be Used On Ferrous and Non Ferrous Metals, Aluminum Gates and Risers, Plates and Extrusions; Biodegradable, Non Toxic and Non Staining |
Container Style | Tube |
Fragrance | Lime |
Description
Lubricant, Container Size 14.5 oz, Stick, White, Application Mannually Applied Lubricant Stick for Extreme Pressure Applications
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.