Shop All Band Saw Blades
Lenox
Lenox Diemaster 2Â CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick
Mfr # 79380D2B51715
Zoro # G705624997
product price: $56.15
/ea
$56.15
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
- Brand Lenox
- MFR # 79380D2B51715
- Zoro # G705624997
- Country of Origin United States
- Category Band Saw Blades
Description
Lenox diemaster 2 ctl bandsaw blade 5' 7-1/2" long x 1/2" wide, 14/18 tpi x 0.025 thick engineered for contour cutting features: faster cutting with m-42 high speed steel tooth edge runs at twice the speed of carbon blades for faster, easier cutting longer blade life lasts 10 times longer than carbon blades for general purpose hand-fed applications tool and die shops, machine shops, maintenance facilities made with cobalt high speed steel tooth edge combined with a durable spring steel backing material. This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades. cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
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
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- KLEIN TOOLS Utility Knife Utility, 5-3/4" L (44136)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (66550D2B51715)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (15151D2B123760)
- LENOX 146X1/2X.035 14T Diemaster 2 Bandsaw B, 14 ft. 6 in L, 1/2" W, 0.035" Thick (87455D2B144420)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1801550)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series (1771154)
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807616)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09)
- Lenox Band Saw Blades