Shop All Band Saw Blades
Lenox
Lenox Classic CTL Bandsaw Blade 8' 3-3/4" Long x 3/4" Wide, 18 TPI x 0.035 Thick
Mfr # 85904CLB82535
Zoro # G605625285
product price: $70.49
/ea
$70.49
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
- Brand Lenox
- MFR # 85904CLB82535
- Zoro # G605625285
- Country of Origin United States
- Category Band Saw Blades
Description
Lenox classic ctl bandsaw blade 8' 3-3/4" long x 3/4" wide 4/6 tpi x 0.035 thick designed for long life in general purpose cutting applications. Patented tuff tooth design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. applications: aluminum/non-ferrous alloy steels carbon steels stainless steels structural steels tool steel
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
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1774981)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793010)
- LENOX Band Saw Blade, 8 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87875CLB82690)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82045D2B123810)
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53251D2B41335)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-10')
- Lenox Power Saw Blades