Shop All Band Saw Blades
Lenox
Lenox Classic CTL Bandsaw Blade 14' 6" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick
Mfr # 18722CLB144420
Zoro # G005625076
Free Shipping & Returns
$111.99
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
- Brand Lenox
- MFR # 18722CLB144420
- Zoro # G005625076
- Country of Origin United States
- Category Band Saw Blades
Description
Lenox classic ctl bandsaw blade 14' 6" long x 3/4" wide 6/8 tpi x 0.035 thick designed for long life in general purpose cutting applications. Patented tuff tooth design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. applications: aluminum/non-ferrous alloy steels carbon steels stainless steels structural steels tool steel
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
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L (G435)
- LOGGERHEAD TOOLS BG6-01R-01 Bionic Grip Pliers 6 in. (2390953)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80203D2B72375)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (36202D2B31140)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792999)
- LENOX Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82393D2B103150)
- JET Band Saw Blade, 64-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (414301)
- Lenox Band Saw Blades