Lenox

Lenox 5 Blade Crimpr 22G


product price: $34.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1.3 in
  • Length 4.2 in
  • Tool Weight (Lb.) 1.252 lb.
  • Height (in) 12.9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lenox
  • MFR # 22209C5
  • Zoro # G8629149
  • UPC #
    82472222098
  • Country of Origin China
  • Category Snips

Dimensions

Width 1.3 in
Length 4.2 in
Height (in) 12.9 in

Details

Tool Weight (Lb.) 1.252 lb.

Description

Compound-leverage mechanism produces precise inden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.