Shop All Jig Saw Blades
Lenox
JigSawBlade, Rigid for Straight Cuts, PK12
Mfr # 1994573
Zoro # G3721628
Not eligible for select promotions
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Teeth per Inch 10, 14, 20, 24, 6, 8/12
- Number of Cutting Edges 1
- Number of Pieces 12
- Metal Cutting Type Thin Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1994573
- Zoro # G3721628
- UPC # 885363177039
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Blade Length | 3 5/8 in, 4 in, 4 1/2 in, 5 1/4 in |
Blade Width | (4) 3/8 in, (3) 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Teeth per Inch | 10, 14, 20, 24, 6, 8/12 |
Number of Cutting Edges | 1 |
Number of Pieces | 12 |
Metal Cutting Type | Thin Metal |
Primary Material Application | General Purpose |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Blade Thickness | (1) 0.062 in, (3) 0.058 in, (1) 0.050 in, (2) 0.037 in |
Blade Shank Type | T Shank |
Materials Cut | Wood |
Tip Material | HSS |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Purpose, Teeth per Inch 10, 14, 20, 24, 6, 8/12, Blade Length 3 5/8 in, 4 in, 4 1/2 in, 5 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width (4) 3/8 in, (3) 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness (1) 0.062 in, (3) 0.058 in, (1) 0.050 in, (2) 0.037 in, Materials Cut Wood, Tip Material HSS, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1-2 Npsm Hs (47860)
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- DRILL AMERICA 5/16"-18 HSS Combined Drill Bit & Tap (Drap) (DWT5/16-18DRAP)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- LENOX JIGSAW BLD 4""T 6T 3PK (1991406)
- LENOX JIGSAW BD 3-5/8""18T 3PK (1991565)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- LENOX JIGSAW BLD5-1/4 14T 3PK (1991580)
- LENOX Blade, B314T25, Jigsaw, 14 Tooth.PK25 (1991561)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- Lenox Jig Saw Blades