Shop All Jig Saw Blades
Lenox
JigSawBlade, Rigid for Straight Cuts, PK10
Mfr # 1994459
Zoro # G3980289
original price:
$18.05
10% off
new price: $16.19
/pk 10, $1.62/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Teeth per Inch 10, 14, 20, 24, 6
- Number of Cutting Edges 1
- Blade Material Bimetal
- Materials Cut Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1994459
- Zoro # G3980289
- UPC # 885363177015
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Blade Width | (2) 3/8 in, (2) 5/16 in, (1) 7/32 in |
Blade Length | 3 1/2 in, 3 5/8 in, 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Teeth per Inch | 10, 14, 20, 24, 6 |
Number of Cutting Edges | 1 |
Blade Material | Bimetal |
Materials Cut | Wood |
Primary Material Application | General Purpose |
Blade Shank Type | U Shank |
Metal Cutting Type | Thin Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | HSS |
Number of Pieces | 8 |
Blade Thickness | (3) 0.058 in, (2) 0.037 in |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application General Purpose, Teeth per Inch 10, 14, 20, 24, 6, Blade Length 3 1/2 in, 3 5/8 in, 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width (2) 3/8 in, (2) 5/16 in, (1) 7/32 in, Metal Cutting Type Thin Metal, Blade Thickness (3) 0.058 in, (2) 0.037 in, Materials Cut Wood, Tip Material HSS, Blade Material Bimetal, For Use With Saw Type Jig Saws, Number of Pieces 8, Number of Cutting Edges 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 19mm (7 19)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- LENOX JIGSAW BLD 3-5/8""14T 3PK (1991559)
- LENOX JIGSAW BD 3-5/8"" 32T 5PK (1991579)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- LENOX Blade, B318T25, Jigsaw, 14 Tooth, PK25 (1991567)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- LENOX JIG SAW BLD SET 10PC (1994459)
- VULCAN Blade Jigsaw Wood Hi- Spd 6T (822441OR)
- Lenox Jig Saw Blades