Shop All Jig Saw Blades
Lenox
JIGSAW BLD 3-5/8"" 24T 3PK
Mfr # 1991575
Zoro # G8622176
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saw
- Primary Saw Application Metal
- Material Bi-Metal
- Teeth per Inch 24
- Length 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1991575
- Zoro # G8622176
- UPC # 885363176186
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Length | 3-5/8 in |
Details
For Use With Saw Type | Jig Saw |
Item | Jig Saw Blades |
Primary Saw Application | Metal |
Material | Bi-Metal |
Teeth per Inch | 24 |
Shank Type | U-Shank |
Number of Pieces | 3 |
Number of Teeth | 72 |
Blade Thickness (in) | 0.05 |
Description
LENOX Tools 1991575 U-Shank Thin Metal Cutting Jig Saw Blade provides users with improved blade durability and long life in thin metal. POWER BLAST Technology® strengthens the blade to reduce breaks and increase durability. Patented T2TM Technology provides fast efficient cutting in a range of metal cutting applications. Bi-metal technology flexes to resist breaking and extend blade life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 24 (GG596-01)
- SWIVEL STORAGE SOLUTIONS Divider, 26 in. L x1/16 in.W, Steel, Silver (PRDDS2500)
- LENOX JIGSAW BLD 4""T 6T 3PK (1991406)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994458)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991606)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- SKIL U-shnk Jigsaw Blade Set 13pcs (94913)
- Lenox Jig Saw Blades