Shop All Jig Saw Blades
Lenox
JigSaw Blade, Rigid for Straight Cuts, PK5
Mfr # 1994456
Zoro # G500768308
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Teeth per Inch 10, 14, 20, 24, 6
- Number of Cutting Edges 1
- Metal Cutting Type Thin Metal
- Blade Shank Type T Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1994456
- Zoro # G500768308
- UPC # 885363176834
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Blade Length | 3 1/2 in, 3 5/8 in, 4 in |
Blade Width | (2) 3/8 in, (2) 5/16 in, (1) 7/32 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Teeth per Inch | 10, 14, 20, 24, 6 |
Number of Cutting Edges | 1 |
Metal Cutting Type | Thin Metal |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | General Purpose |
Blade Material | Bi-Metal |
Materials Cut | Wood |
Tip Material | HSS |
Number of Pieces | 5 |
Blade Thickness | (3) 0.058 in, (2) 0.037 in |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Purpose, Teeth per Inch 10, 14, 20, 24, 6, Blade Length 3 1/2 in, 3 5/8 in, 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width (2) 3/8 in, (2) 5/16 in, (1) 7/32 in, Metal Cutting Type Thin Metal, Blade Thickness (3) 0.058 in, (2) 0.037 in, Materials Cut Wood, Tip Material HSS, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC499B)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- LENOX JIGSAW BLD 4"" 10T 3PK (1991386)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991578)
- LENOX JIGSAW BLAD 4"" 10T 3PK (1991382)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- Lenox Jig Saw Blades