Shop All Jig Saw Blades
Lenox
JigSaw Blade, Rigid for Straight Cuts, PK1
Mfr # 1991607
Zoro # G3721558
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Teeth per Inch Grit
- Number of Cutting Edges 1
- Number of Pieces 1
- Blade Shank Type T Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1991607
- Zoro # G3721558
- UPC # 885363176391
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Blade Length | 3 1/2 in |
Blade Width | 3/8 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Teeth per Inch | Grit |
Number of Cutting Edges | 1 |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Primary Material Application | Acrylic |
Blade Material | Carbon Steel |
Cutting Edge Style | Rigid for Straight Cuts |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.032 in |
Materials Cut | Tile |
Tip Material | Carbide Grit |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Acrylic, Teeth per Inch Grit, Blade Length 3 1/2 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.032 in, Materials Cut Tile, Tip Material Carbide Grit, Blade Material Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (1FAC6)
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----RT5--21)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- LENOX Blade, B318T25, Jigsaw, 14 Tooth, PK25 (1991567)
- LENOX JIGSAW BLD 4"" 10T 3PK (1991386)
- LENOX JIGSAW BLD 3-5/8""3PK (1991569)
- LENOX JIGSAW BD 3-5/8""18T 3PK (1991565)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- METABO JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in (623676000)
- Lenox Jig Saw Blades