Shop All Jig Saw Blades
Lenox
JIGSAW BLADE 4""10T 3PK
Mfr # 1990964
Zoro # G605897620
product price: $11.49
/pk 3, $3.83/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8 in
- Number of Pieces 300
- Height (in) 0.2 in
- Width 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1990964
- Zoro # G605897620
- UPC # 885363174854
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Length | 6.8 in |
Height (in) | 0.2 in |
Width | 2.6 in |
Details
Item | Jig Saw Blades |
Number of Pieces | 300 |
Description
Lenox 4 in. Metal T-Shank Clean Soft Wood Jig Saw Blade 10 TPI 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- L.H. DOTTIE L.H. Dottie 8'' Magnetic Screwdriver (MHD)
- DRILL AMERICA 1"-12 Carbon Steel Hex Rethreading Die (DWTHX112)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- LENOX JIGSAW BLD 4""U 10TPI 3PK (1991389)
- LENOX JIGSAW BLD5-1/4 14T 3PK (1991580)
- LENOX JIGSAW BLADE 4""6T 3PK (1991409)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994458)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991609)
- BOSCH Jigsaw Blade, T-Shank, 4-5/8 In. L (T301CHM1)
- Lenox Jig Saw Blades