Shop All Jig Saw Blades
Lenox
JIGSAW BLAD 4"" 10T 3PK
Mfr # 1991382
Zoro # G905897597
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8 in
- Number of Pieces 300
- Height (in) 0.2 in
- Width 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1991382
- Zoro # G905897597
- UPC # 885363174885
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Length | 6.8 in |
Height (in) | 0.2 in |
Width | 2.6 in |
Details
Item | Jig Saw Blades |
Number of Pieces | 300 |
Description
Lenox 4 in. Metal U-Shank Clean Wood Jig Saw Blade 10 TPI 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Threading Machine Die Head, 1/2in to 1in (70131)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- WESTWARD Comb. Wrench, 1-11/16", SAE, Black Oxide (54RZ41)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991578)
- LENOX JIG SAW BLD SET 10PC (1994459)
- LENOX JIGSAW BLD 3-5/8""14T 3PK (1991559)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- ROBERTS Roberts 242983 3 in. Diamond Edge Blade for Saber & Jig Saws (242983)
- Lenox Jig Saw Blades