Shop All Step Drill Bits
Lenox
HSS Step Drill Bit 6 Sizes, 3/16-1/2"
Mfr # 30884VB4
Zoro # G8533472
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 1/4 in
- Shank Type Three-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 30884VB4
- Zoro # G8533472
- UPC # 082472308846
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 1/2 in |
Shank Size | 1/4 in |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Hole Sizes | 6 |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Bit Length | 3-1/8" |
Overall Length | 3 1/8 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 1 in |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 3/16 in |
Number Hole Sizes | 6 |
Maximum Hole Size | 1/2 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 3/16 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 1/8 in Overall Length, Maximum Drilling Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- GRAY TOOLS Gray Tools 2.8lb. Dead Blow Hammer (PHD3)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- LENOX Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats (30888VB11)
- LENOX , Vari-Bits VB-4 3/8in. Chuck 3/16in. to 1/2in. Holes (30884)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- Lenox Step Drill Bits