Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH9414CTPB
Zoro # G3190672
original price:
$8.75
13% off
new price: $7.59
/ea
Not eligible for select promotions
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Arbor Design Not Included
- Shank Size 1/4" Round
- Impact Rated No
- Primary Material Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" Round |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Item | Carbide Pilot Drill |
Impact Rated | No |
Primary Material Application | Metal |
Description
Carbide Pilot Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Air, 12 CFM (772)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- LENOX Hole Saw (LXAH3312)
- LENOX Hole Saw, Bi-Metal, Saw Dia" (3003232L)
- LENOX Hole Saw Kit, 7 Hole Saws (LXAH411SET)
- LENOX Hole Saw (LXAH31)
- LENOX Hole Saw (LXAH3GSET11)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8 in. (CTD58)
- Lenox Hole Saws