Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3PSET6
Zoro # G3190736
original price:
$154.99
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Thread Size 1/2"-20, 5/8"-18
- Shank Size 1/4 in Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 1/4 in Round |
Pilot Drill Size | 1/4 dia X 3 1/4 in L |
Saw Size Range | 3/4 in to 2 1/4 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Included |
Teeth per Inch | 3 |
Includes | (2) Arbors, Reusable Case |
Number of Pieces | 8 |
Impact Rated | No |
Item | Hole Saw Kit |
Primary Material Application | Metal |
Number of Hole Saws | 6 |
Materials Cut | General Purpose, Metal, Plastics, Wood |
Number of Teeth (Hole Cutters Only) | 2/3/3/4/5/7 |
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut General Purpose, Metal, Plastics, Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 2/3/3/4/5/7, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (640-1883)
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 (XB-DW2)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- LENOX Hole Saw, 2-1/2" dia. Saw (1772954)
- LENOX Hole Saw, Bi-Metal, Dia 2-7/8 (3004646L)
- LENOX Hole Saw, 1" dia. Saw (1772481)
- LENOX MANDREL9/16-1 3/16""1/4CH (1779803)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/8 (3005050L)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- Lenox Hole Saws & Cutters