Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH36
Zoro # G3190377
original price:
$167.99
10% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 6 in |
Hole Saw Sizes (Hole Saws) | 6" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Item | Hole Saw |
Number of Pieces | 1 |
Primary Material Application | Steel |
Number of Hole Saws | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 18 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 6 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 18, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- JET Tool Rest Lh (JBG10A-27)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- LENOX Hole Saw (LXAH3212)
- LENOX Hole Saw (LXAH3312)
- LENOX Hole Saw (LXAH3412)
- LENOX HOLE SAW BI-METAL 5-1/2"" (2079620)
- LENOX ONE PC DMND HOLESW 1""D (1211416DGDS)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/4 (3006868L)
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- Lenox Hole Saws