Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3512
Zoro # G3190447
original price:
$124.99
8% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 5 1/2 in |
Hole Saw Sizes (Hole Saws) | 5-1/2" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Number of Pieces | 1 |
Impact Rated | No |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Hole Saws | 1 |
Number of Teeth (Hole Cutters Only) | 17 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 1/2 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 17, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- IDEAL Crimper and Connector Kit (33-750)
- LENOX SAW HOLE 3-1/4""BIMETAL (2060602)
- LENOX Hole Saw (LXAH3258)
- LENOX Hole Saw (LXAH3434)
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- LENOX SAW HOLE 2""BIMETAL (2060601)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- Lenox Hole Saws & Cutters