Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH35
Zoro # G3190499
original price:
$111.99
9% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 5 in |
Hole Saw Sizes (Hole Saws) | 5" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Number of Pieces | 1 |
Impact Rated | No |
Item | Hole Saw |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 15 |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 15, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8616)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- UNIBOR 2.1/2 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27280)
- LENOX Hole Saw (LXAH3112)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw (LXAH3114)
- LENOX Hole Saw (LXAH3238)
- LENOX Hole Saw (LXAH3218)
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- RUKO 1-5/8" Bi-Metal HSSE-Co8 Hole Saw (126041)
- Lenox Hole Saws & Cutters